The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
HAMMOND MANUFACTURING #R147-005-200R

Heavy Duty Socket Joint, 300 Degrees, 3.30x7.71 in., Cast Aluminum, NEMA 12, 13

SKU # 62398045544 Manufacturer Series: HDSSSJ
RoHS Compliant
Mount Type: Socket Joint
Adjustment Range: 300 Degrees
Pendant Arm Size: 3.30x7.71 in. (84x196mm)
Material: Cast Aluminum
Rating: NEMA 12, 13

Enclosure Pendant Arm Tube Mounts: Mount Type - Socket Joint; Adjustment Range - 300 Degrees; Pendant Arm Size - 3.30x7.71 in. (84x196mm); Material - Cast Aluminum; Rating - NEMA 12, 13; Manufacturer Series - HDSSSJ