Menu Search
HAMMOND MANUFACTURING #R147-010-200R

Heavy Duty Wall Joint, 170 Degrees, 5.90x10.82 in., Cast Iron, NEMA 12, 13

SKU # 62398045545 Manufacturer Series: HDSSWJ
RoHS Compliant
Mount Type: Wall Joint
Adjustment Range: 170 Degrees
Pendant Arm Size: 5.90x10.82 in. (150x275mm)
Material: Cast Iron
Rating: NEMA 12, 13

Enclosure Pendant Arm Tube Mounts: Mount Type - Wall Joint; Adjustment Range - 170 Degrees; Pendant Arm Size - 5.90x10.82 in. (150x275mm); Material - Cast Iron; Rating - NEMA 12, 13; Manufacturer Series - HDSSWJ