Menu Search
HAMMOND MANUFACTURING #R149-015-000

Tara Plus Intermediate Joint, 300 Degrees, 2.36x8.02 in., Die Cast Aluminum, NEMA 12, 13

SKU # 62398019042 Manufacturer Series: TPSSIJ
RoHS Compliant
Mount Type: Intermediate Joint
Adjustment Range: 300 Degrees
Pendant Arm Size: 2.36x8.02 in. (60x204mm)
Material: Die-cast Aluminum
Rating: NEMA 12, 13

Enclosure Pendant Arm Tube Mounts: Mount Type - Intermediate Joint; Adjustment Range - 300 Degrees; Pendant Arm Size - 2.36x8.02 in. (60x204mm); Material - Die Cast Aluminum; Rating - NEMA 12, 13; Manufacturer Series - TPSSIJ