Menu Search
NVENT HOFFMAN #S1MPCHG

Panel Coupling, 300° Adjustment, NEMA 12, IP55

SKU # 78351032806 Manufacturer Series: CS5
RoHS Compliant
Mount Type: Panel Coupling
Application-Mounting: Horizontal
Adjustment Range: 300°
Material: RAL 7035 Light Gray Die Cast Aluminum
Rating: NEMA 12, IP55

The horizontal panel coupling mounts a horizontal tube to the back of an enclosure or screen using Video Electronics Standards Association (VESA) mounting. The coupling has mounting holes drilled for standard VESA 75 and 100 flange sizes. It enables the enclosure to rotate 300 degrees and can be locked into a given position. The horizontal panel coupling has a safety stop and maintenance-free bearings. Die-cast aluminum construction. Choice of RAL 9005 black or RAL 7035 light gray finish. Includes installation instructions, gaskets, tube setscrews and enclosure mounting hardware.