Menu Search
NVENT HOFFMAN #VHDWALL

Wall Mount Adapter, NEMA 4, 12, IP66

SKU # 78351018516 Manufacturer Series: VM2
RoHS Compliant
Mount Type: Wall Mount Adapter
Material: RAL 7035 Light Gray Polyester Powder Painted Steel
Rating: NEMA 4, 12, IP66

Syspend VHD Wall-Mount Adapter installs the Syspend VHD-Motion Arm to a wall or vertical surface.