Menu Search
NVENT HOFFMAN #P2ASHF65

Frame Shelf, 21.6 in. W x 16 in. D Extended, 16 ga Steel

SKU # 78351030885 Manufacturer Series: P40
Type: Frame Shelf
Size, Extended: WxD: 21.6 x 16 in.
Material: 16 Gauge Steel
Finish: RAL 7035 Light Gray Polyester Powder Painted

The ProLine G2 Frame Shelf mounts to the vertical hole pattern on a frame and provides a stationary surface for equipment.