Menu Search
NVENT HOFFMAN #P2ASHF810

Frame Shelf, 29.4 in. W x 25.7 in. D Extended, 16 ga Steel

SKU # 78351030888 Manufacturer Series: P40
Type: Frame Shelf
Size, Extended: WxD: 29.4 x 25.7 in.
Material: 16 Gauge Steel
Finish: RAL 7035 Light Gray Polyester Powder Painted

The ProLine G2 Frame Shelf mounts to the vertical hole pattern on a frame and provides a stationary surface for equipment.