Menu Search
HAMMOND MANUFACTURING #18S72

Terminal Strap, 69.5 in. L

SKU # 62398036320 Manufacturer Series: 1418
RoHS Compliant

Compare

Maximum number of products selected.
Mount Type: Terminal Block Strap
Contents: (1) Strap
Length: 69.5 in. (1765mm)

Additional Info: White Finish