Menu Search
HAMMOND MANUFACTURING #1481WFL96

Frameless Window Kit, 9.62 in. H x 7.19 in. W Window

SKU # 62398000079 Manufacturer Series: 1481WFL
RoHS Compliant
Kit Type: Frameless Window Kit
Enclosure Rating NEMA: 12, 13
Window Dimensions: 9.62 in. H x 7.19 in. W
Required Cutout Dimensions: 8.62 in. H x 6.19 in. W
Material: Polycarbonate