Menu Search
NVENT HOFFMAN #AWDH3024N4SS

Enclosure Window Kit, 14.22 in. W x 24.68 in. H Window

SKU # 78351013018 Manufacturer Series: A80W
RoHS Compliant
Kit Type: Deep-Hinged Enclosure Window Kit
Enclosure Rating NEMA: 4, 4X, 3R, 12, IP66
Frame Dimensions: WxDxH: 20.14 x 2.73 x 28.19 in.
Window Dimensions: WxH: 14.22 x 24.68 in.
Material: 316L Stainless Steel
Finish: Brushed

Deep-hinged window kits provide protection, visibility and easy access to equipment and components installed behind the viewing area. Window kits are conveniently sized to allow direct mounting in the usable door area of Hoffman NEMA and Concept wall-moun

Additional Info: Includes: Mounting Template and Mounting Hardware