Menu Search
NVENT HOFFMAN #APWK2919NFSS

Enclosure Window Kit, 19 in. L x 29 in. W Window

SKU # 78351022080 Manufacturer Series: A80SW/A80W
RoHS Compliant
Kit Type: Enclosure Window Kit
Enclosure Rating NEMA: NEMA 4, 4X, 3R, 12
Frame Dimensions: LxW: 21.5 x 31.5 in.
Window Dimensions: LxW: 19 x 29 in.
Required Cutout Dimensions: LxW: 20.69 x 30.69 in.
Material: Stainless Steel

Steel Window Kits have a heavy gauge cold rolled steel formed frame (cleaned and treated for paint endurance and adhesion), painted ANSI 61 gray. The clear window is made of .25-in. (6mm) impact-resistant polycarbonate material. They are ideal for indoor and outdoor Type 3R, 4 and 12 applicatons.