Menu Search
NVENT HOFFMAN #APWK2919NF

Enclosure Window Kit, 29 in. W x 19 in. H Window, Steel

SKU # 78351023980 Manufacturer Series: A80SW/A80W
RoHS Compliant
Kit Type: Enclosure Window Kit
Enclosure Rating NEMA: 4, 3R, 12, IP66
Frame Dimensions: WxH: 31.5 x 21.5 in.
Window Dimensions: WxH: 29 x 19 in.
Required Cutout Dimensions: WxH: 30.69 x 20.69 in.
Material: Steel
Finish: ANSI 61 Gray Painted

Steel window kits have a heavy gauge cold rolled steel formed frame (cleaned and treated for paint endurance and adhesion), painted ANSI 61 gray. The clear window is made of 0.25 in. (6mm) impact-resistant polycarbonate material. They are ideal for indoor