Menu Search
NVENT HOFFMAN #APWK53NFNM

Enclosure Window Kit, 3 in. L x 5 in. W Window

SKU # 78351027185 Manufacturer Series: A80SW/A80W
RoHS Compliant
Kit Type: Enclosure Window Kit
Enclosure Rating NEMA: NEMA 4, 4X, 3R, 12
Frame Dimensions: LxW: 7.62 x 5.62 in.
Window Dimensions: LxW: 3 x 5 in.
Required Cutout Dimensions: LxW: 4.78 x 6.78 in.
Material: Polycarbonate

Steel Window Kits have a heavy gauge cold rolled steel formed frame (cleaned and treated for paint endurance and adhesion), painted ANSI 61 gray. The clear window is made of .25-in. (6mm) impact-resistant polycarbonate material. They are ideal for indoor