Menu Search
NVENT HOFFMAN #APWK53NFSS

Enclosure Window Kit Stainless Steel Frame, Polycarbonate Window

SKU # 78351022010
Kit Type: Enclosure Window Kit
Enclosure Rating NEMA: 4, 4X, 12, 13
Frame Dimensions: 5.00" x 3.00"
Window Dimensions: 7.50" x '5.50"
Required Cutout Dimensions: 6.69" x 4.69"
Material: Stainless Steel Frame, Polycarbonate Window
Finish: Brushed

Additional Info: Mounting Hardware (included)