Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Enclosures, Racks, and Cabinets
Electrical Enclosures and Junction Boxes
Floor Mount Enclosures
#1422N4B10F
HAMMOND MANUFACTURING
#1422N4B10F
Floor Mount Enclosure, 60.13 in. H x 48.06 in. W x 10.69 in. D, NEMA 3R, 4 12, 13, Steel, Gray
SKU
#
62398043373
Manufacturer Series:
1422 N4 FM
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Floor Mount Enclosure
Material:
Steel
Material Specification:
12 Gauge (Body), 10 Gauge (Panel)
Finish:
Gray
NEMA:
3R, 4 12, 13
Door Type:
Two-Door
Door Mounting:
Continuous Hinge, Door Clamps
Height:
60.13 in.
Width:
48.06 in.
Depth:
10.69 in.
Mounting Hardware:
12 in. Floor Stand
Description
Additional Info: Additional Rating: IEC 60529, IP66, JIC EGP-1-1967
Downloads
Data Sheet 1