Menu Search
HAMMOND MANUFACTURING #1422N4SSB12F

Floor Mount Enclosure, 60.13 in. H x 48.06 in. W

SKU # 62398043378 Manufacturer Series: 1422 N4 SS
RoHS Compliant
Type: Floor Mount Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 304
Finish: Natural Smooth Brushed
NEMA: 3R, 4, 4X, 12, 13
Door Type: Two-Door
Door Mounting: Continuous Hinge, Clamp
Height: 60.13 in.
Width: 48.06 in.
Depth: 12.69 in.
Optional Panel: Inner Panel Included