Menu Search
HAMMOND MANUFACTURING #1422E12

Floor Mount Enclosure, 72.13 in. H x 60.06 in. W, NEMA 12

SKU # 62398039590 Manufacturer Series: 1422FM
RoHS Compliant
Type: Floor Mount Enclosure
Material: Mild Steel
Material Specification: 10/12 Gauge
Finish: Phosphatized, Smooth Powder Coated Gray (ANSI 61)
NEMA: 12
Door Type: Two-Door
Door Mounting: Continuous Hinge, Handle
Height: 72.13 in.
Width: 60.06 in.
Depth: 12.69 in.
Optional Panel: Inner Panel Included