Menu Search
HAMMOND MANUFACTURING #1422F12

Floor Mount Enclosure, 72.13 in. H x 72.06 in. W x 12.69 in. D, NEMA 12, Steel, ANSI 61 Gray

SKU # 62398039690 Manufacturer Series: 1422 FM
RoHS Compliant
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 12/10 Gauge (Body), 10 Gauge (Panel)
Finish: ANSI 61 Gray
NEMA: 12
Door Type: Two-Door
Door Mounting: Continuous Hinge, Key Locking Handle
Height: 72.13 in.
Width: 72.06 in.
Depth: 12.69 in.
Mounting Hardware: 12 in. Floor Stand

Additional Info: Additional Rating: IEC 60529, IP54