Menu Search
HAMMOND MANUFACTURING #1422N4SSF12F

Floor Mount Enclosure, 72.13 in. H x 72.06 in. W x 12.69 in. D, NEMA 3R, 4, 4X, Stainless Steel

SKU # 62398043380 Manufacturer Series: 1422 N4 SS
RoHS Compliant
Type: Floor Mount Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 304
Finish: Smooth Brushed
NEMA: 3R, 4, 4X, 12, 13
Door Type: Two-Door
Door Mounting: Continuous Hinge, Door Clamps
Height: 72.13 in.
Width: 72.06 in.
Depth: 12.69 in.
Mounting Hardware: 12 in. Floor Stand

Additional Info: Additional Rating: IEC 60529, IP66, JIC EGP-1-1967