Menu Search
HAMMOND MANUFACTURING #3UHD7210118FTC

Free Standing Enclosure, 72.13 in. H x 100.25 in. W

SKU # 62398080452 Manufacturer Series: Series UHD
RoHS Compliant
Type: Free Standing Disconnect Enclosure
Material: Mild Steel
Material Specification: 10 Gauge
Finish: Smooth Powder Coated Gray (ANSI 61)
NEMA: 12
Door Type: Three-Door, Lockable
Door Mounting: Hinge, Handle
Height: 72.13 in.
Width: 100.25 in.
Depth: 18.13 in.
Mounting Hardware: Flange
Optional Panel: Inner Panel Included