Menu Search
HAMMOND MANUFACTURING #1UHD904118FTC

Free Standing Enclosure, 90.13 in. H x 40.75 in. W x 18.13 in. D, NEMA 12, Steel, ANSI 61 Gray

SKU # 62398005481 Manufacturer Series: UHD
RoHS Compliant

Compare

Maximum number of products selected.
Type: Free Standing Enclosure
Material: Steel
Material Specification: 10 Gauge
Finish: ANSI 61 Gray
NEMA: 12
Door Type: Single-Door
Door Mounting: Hinged, Handle
Height: 90.13 in.
Width: 40.75 in.
Depth: 18.13 in.

Additional Info: Additional Rating: IEC 60529, IP54, JIC EGP-1-1967 and EMP-1-1967