Menu Search
NVENT HOFFMAN #A60CPX4812LPFTCG

Disconnect Enclosure, 1527mm H x 1232mm W x 308mm D, Steel

SKU # 78351025653 Manufacturer Series: A21
RoHS Compliant
Type: Floor Standing Disconnect Enclosure
Material: Steel
Material Specification: 11 ga
Finish: ANSI-61 Gray Polyester Powder Coated
NEMA: NEMA 12
Door Type: 2 Doors
Door Mounting: Hinge, 3-Point Padlocking Handle
Disconnect Position: Center Post
Height: 1527mm
Width: 1232mm
Depth: 308mm
Mounting Hardware: Lifting Eyes Anchor, Collar Stud
Optional Panel: A60P48, A60P48G

A disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.