Menu Search
NVENT HOFFMAN #A72XM4018FTCLPG

Disconnect Enclosure, 1832mm H x 1022mm W x 460mm D, Steel

SKU # 78351025677 Manufacturer Series: A28M1/A28M2/A28MM
RoHS Compliant
Type: Heavy Duty Free Standing Disconnect Enclosure
Material: Steel
Material Specification: 11 ga
Finish: ANSI-61 Gray Polyester Powder Painted Inside and Outside
NEMA: NEMA 12
Door Type: 1 Door With 3 Point Latch
Door Mounting: Hinge, Padlocking Handle
Height: 1832mm
Width: 1022mm
Depth: 460mm

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.