Menu Search
NVENT HOFFMAN #A72X7324LPFTCG

Disconnect Enclosure, 1832mm H x 1873mm W x 613mm D, Steel

SKU # 78351025671 Manufacturer Series: A21
RoHS Compliant

Compare

Maximum number of products selected.
Type: Floor Standing Disconnect Enclosure
Material: Steel
Material Specification: 11 ga
Finish: ANSI-61 Gray Polyester Powder Coated
NEMA: NEMA 12
Door Type: 2 Doors
Door Mounting: Hinge, 3-Point Padlocking Handle
Disconnect Position: Right Flange
Height: 1832mm
Width: 1873mm
Depth: 613mm
Mounting Hardware: Lifting Eyes Anchor, Collar Stud
Optional Panel: A72P72, A72P72G

A disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.