Menu Search
NVENT HOFFMAN #A84XM3EW24FTCLPG

Disconnect Enclosure, 2137mm H x 3016mm W x 613mm D, Steel

SKU # 78351025723 Manufacturer Series: A28M1/A28M2/A28MM
RoHS Compliant

Compare

Maximum number of products selected.
Type: Heavy Duty Free Standing Disconnect Enclosure
Material: Steel
Material Specification: 11 ga
Finish: ANSI-61 Gray Polyester Powder Painted Inside and Outside
NEMA: NEMA 12
Door Type: 3 Doors With 3 Point Latch
Door Mounting: Hinge, Padlocking Handle
Height: 2137mm
Width: 3016mm
Depth: 613mm

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.