Menu Search
NVENT HOFFMAN #A72XD5418FTCLPG

Disconnect Enclosure Package, 1832mm H x 1740mm W x 460mm D

SKU # 78351025781 Manufacturer Series: A28X2/A28XM/A28X1
RoHS Compliant
Type: External Disconnect Enclosure Package
Material: Mild Steel
Material Specification: 11 ga
Finish: ANSI-61 Gray Polyester Powder Painted Inside and Outside
NEMA: NEMA 12
Door Type: 2 Doors With 3 Point Latch
Door Mounting: Hinge, Quarter Turn
Height: 1832mm
Width: 1740mm
Depth: 460mm
Optional Panel: A72PM54

The Sequestr external disconnect enclosure package helps mitigate arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Shipped as one unit for new installations, the disconnect switch and fuse bloc