Menu Search
NVENT HOFFMAN #A84XD3EW18FTCLP

Disconnect Enclosure Package, 2137mm H x 3372mm W x 460mm D

SKU # 78351016871 Manufacturer Series: A28X2/A28XM/A28X1
RoHS Compliant
Type: External Disconnect Enclosure Package
Material: Mild Steel
Material Specification: 11 ga
Finish: ANSI-61 Gray Polyester Powder Painted Outside and White Inside
NEMA: NEMA 12
Door Type: 3 Doors With Slotted Latch
Door Mounting: Hinge, Quarter Turn
Height: 2137mm
Width: 3372mm
Depth: 460mm
Optional Panel: A84PM78, A84PM40

The Sequestr external disconnect enclosure package helps mitigate arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Shipped as one unit for new installations, the disconnect switch and fuse bloc