Menu Search
NVENT HOFFMAN #A727216ULP

Floor Mount Enclosure 12 Gauge Steel Gray

SKU # 78351027710
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 12 Gauge
Finish: Gray
NEMA: 12
Door Type: Two-Door, Single Access
Door Mounting: Hinged, Key Locking Handle
Height: 72 in.
Width: 72 in.
Depth: 16 in.
Mounting Hardware: 12.00" Legs
Optional Panel: A-72P72