Menu Search
NVENT HOFFMAN #A544208LPG

Floor Mount Enclosure, 1372mm H x 1067mm W x 203mm D

SKU # 78351038309 Manufacturer Series: A12L
RoHS Compliant
Type: Floor Mount Enclosure
Material: Mild Steel
Material Specification: 12 ga
Finish: ANSI-61 Gray Polyester Powder Coated
NEMA: NEMA 12
Door Type: 2 Doors
Door Mounting: Hinge, 3-Point Keylocking Handle
Height: 1372mm
Width: 1067mm
Depth: 203mm
Mounting Hardware: Lifting Eyes, Collar Stud
Optional Panel: A54P42, A54P42G

Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels.