Menu Search
NVENT HOFFMAN #A604816LPG

Floor Mount Enclosure, 1526mm H x 1221mm W x 408mm D

SKU # 78351038349 Manufacturer Series: A12L
RoHS Compliant

Compare

Maximum number of products selected.
Type: Floor Mount Enclosure
Material: Mild Steel
Material Specification: 12 ga
Finish: ANSI-61 Gray Polyester Powder Painted
NEMA: NEMA 12
Door Type: 2 Doors With 3 Point Latch
Door Mounting: Hinge, Keylocking Handle
Height: 1526mm
Width: 1221mm
Depth: 408mm
Optional Panel: A60P48

Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels.