Menu Search
NVENT HOFFMAN #A544208SSLP

Floor Mount and Free Standing Enclosure, 1372mm H x 203mm D

SKU # 78351084080 Manufacturer Series: A12S
RoHS Compliant
Type: Floor Mount and Free Standing Enclosure
Material: 304 Stainless Steel
Material Specification: 14 ga
Finish: Unpainted
NEMA: NEMA 12
Door Type: 2 Doors
Door Mounting: Continuous Hinge, 3-Point Keylocking Handle
Disconnect Position: Center Post
Height: 1372mm
Width: 1067mm
Depth: 203mm
Mounting Hardware: Lifting Eyes, Collar Stud
Optional Panel: A54P42, A54P42G

Designed to house systems incorporating large components or complex mounting configurations. 3-point latching and sealing provide industry leading protection from dust, dirt, oil and water.