Menu Search
NVENT HOFFMAN #AMOD72X7818FTC

Floor Mounted Disconnect Enclosure 10 Gauge Steel Gray

SKU # 78351020929
Type: Floor Mounted Disconnect Enclosure
Material: Steel
Material Specification: 10 Gauge
Finish: Gray
NEMA: 12
Door Type: 2-Door, Single Access
Door Mounting: Hinged, 3-Point Padlocking Handle
Disconnect Position: Right Flange
Height: 72 in.
Width: 78 in.
Depth: 18 in.
Optional Panel: Panel Included

Additional Info: Right-Master, Slave door Interlock. Doors hinged on left. Left side open. Included: Panel, Lifting eyes