Menu Search
NVENT HOFFMAN #A84XM7824FTCLP

Free Stand Disconnect Enclosure, 84.12 in. H x 78.5 in. W

SKU # 78351013603 Manufacturer Series: A28MM/A28M1/A28M2
RoHS Compliant
Type: Heavy Duty Free Stand Disconnect Enclosure
Material: Steel
Material Specification: 11 ga
Finish: ANSI 61 Gray Polyester Powder Coated
NEMA: NEMA 12
Door Type: Two Door
Height: 84.12 in.
Width: 78.5 in.
Depth: 24.12 in.

Available in one- to four-door wall-mount and one- to five-door Free-stand models, the larger wall-mount sizes accommodate more components and are ideal for applications with limited floor space. Free-stand enclosures are 48 and 60 in. high to provide a c