Menu Search
NVENT HOFFMAN #A722424SSFSN4

Free Stand Enclosure, 72.06 in. H x 24.06 in. W, Unpainted

SKU # 78351011151 Manufacturer Series: A30S4
RoHS Compliant
Type: Free Stand Enclosure
Material: 304 Stainless Steel
Material Specification: 12 ga
Finish: Unpainted
NEMA: NEMA 3, 3R, 4, 4X, 12, 13
Door Type: Single Door Single Access
Height: 72.06 in.
Width: 24.06 in.
Depth: 24.06 in.

For indoor or outdoor applications that require corrosion protection from chemicals and water, Concept enclosures house larger controls and feature streamlined styling with an attractive stroked finish, flush quarter-turn latches and an integral door ramp