Menu Search
NVENT HOFFMAN #A726018FSDG

Free Standing Enclosure, 1830mm H x 1526mm W x 459mm D

SKU # 78351038759 Manufacturer Series: A30
RoHS Compliant
Type: Free Standing Enclosure
Material: Steel
Material Specification: 14 ga
Finish: ANSI-61 Gray Polyester Powder Painted Inside and Outside
NEMA: NEMA 12
Door Type: 2 Doors, Single Access With 3 Point Latch
Door Mounting: Hinge, Keylocking Handle
Height: 1830mm
Width: 1526mm
Depth: 459mm

Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.