Menu Search
NVENT HOFFMAN #A722436FSDAG

Free Standing Enclosure, 1830mm H x 611mm W x 916mm D

SKU # 78351038669 Manufacturer Series: A30
RoHS Compliant

Compare

Maximum number of products selected.
Type: Free Standing Enclosure
Material: Steel
Material Specification: 14 ga
Finish: ANSI-61 Gray Polyester Powder Painted Inside and Outside
NEMA: NEMA 12
Door Type: 1 Door, Dual Access With 3 Point Latch
Door Mounting: Hinge, Keylocking Handle
Height: 1830mm
Width: 611mm
Depth: 916mm

Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.