Menu Search
NVENT HOFFMAN #A84XM4018FTCLP4

Free Standing Enclosure, 2137mm H x 1022mm W x 460mm D

SKU # 78351027807 Manufacturer Series: A4L3D
RoHS Compliant
Type: Free Standing Disconnect Enclosure
Material: Steel
Material Specification: 11 ga
Finish: ANSI-61 Gray Polyester Painted Outside and Inside
NEMA: NEMA 3R, 4, 12
Door Type: 1 Door With 3 Door Latch
Door Mounting: Continuous Hinge, Padlocking Handle
Height: 2137mm
Width: 1022mm
Depth: 460mm
Optional Panel: A84PM40G, A84PM40

Simple, heavy-duty and cost-effective with easy door removal and re-installation, this disconnect enclosure can be ordered with one to three doors to fit a range of applications.