Menu Search
NVENT HOFFMAN #A903636FSG

Free Standing Enclosure, 2288mm H x 916mm W x 916mm D

SKU # 78351038639 Manufacturer Series: A30
RoHS Compliant
Type: Free Standing Enclosure
Material: Mild Steel
Material Specification: 12 ga
Finish: ANSI-61 Gray Polyester Painted Outside and Inside
NEMA: NEMA 12
Door Type: 1 Door, Single Access With 3 Point Latch
Door Mounting: Hinge, Keylocking Handle
Height: 2288mm
Width: 916mm
Depth: 916mm

Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.