Menu Search
NVENT HOFFMAN #A60R2524FSLP

WEATHERPRO Pad Mount Enclosure 14 Gauge Steel Gray

SKU # 78351014413
Type: Pad Mount Enclosure
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 3R
Door Type: One-Door, Single Access
Door Mounting: Hinged, Handle w/Padlock Provision
Height: 60 in.
Width: 25 in.
Depth: 24 in.
Mounting Hardware: Flange

Additional Info: Locking system: 3 point latch. Open bottom w/pre-punched mounting hole flange. Lifting tabs