Menu Search
NVENT HOFFMAN #PST7126

HMI Enclosure Body, 47.24 in. W x 27.56 in. H x 23.62 in. D

SKU # 78351036499 Manufacturer Series: P9
RoHS Compliant
Type: Sloped Front Enclosure Body
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Front Type: Open
Back Type: Open
Height: 27.56 in.
Width: 47.24 in.
Depth: 23.62 in.
Mounting: Pedestal/Pendant Arm

Enclosure is available in three heights 400, 500 and 700mm. Full-front opening for door/cover options has a 5-degree slope. Rear opening for door and cover options. Optional ProLineā„¢ frame Shelf or ProLineā„¢ Grid System is recommended to provide a stationa