Menu Search
NVENT HOFFMAN #PST5A66

ProlineĀ® Sloped Top Body, w/Accessory Front Steel Light Gray

SKU # 78351036509
Type: Sloped Top Body, w/Accessory Front
Material: Steel
Material Finish: Light Gray
Front Type: Open, w/Keyboard-Accessory Open
Back Type: Open
Height: 500mm
Width: 600mm
Depth: 600mm
Mounting: Pedestal or Pendant

Enclosure Bodies: Type - Sloped Top Body, w/Accessory Front; Material - Steel; Material Finish - Light Gray; Front Type - Open, w/Keyboard-Accessory Open; Back Type - Open; Size - Height - 500.0 mm; Size - Width - 600.0 mm; Size - Depth - 600.0 mm; Mounting - Pedestal or Pendant; Manufacturer Series - Proline