Menu Search
HAMMOND MANUFACTURING #2CSB263618

Base Unit, Stainless Steel, Light Gray

SKU # 62398099480 Manufacturer Series: 2000
RoHS Compliant
Type: Base Units
Opening - Manufacturer Model: Hoffman, Console
Panel HxW - Imperial: 26.00 x 36.00 in.
Panel HxW - Metric: 660.4 x 914.4 mm
Material: Stainless Steel
Material Finish: Light Gray