Menu Search
HAMMOND MANUFACTURING #2CLDC6043

Desk Cover, Light Gray (RAL 7035) 14 ga Steel

SKU # 62398084707 Manufacturer Series: S2CDC
RoHS Compliant
Type: Deep Depth Desk Cover
Panel HxW - Imperial: 24.03 x 59.75 in.
Panel HxW - Metric: 610.36 x 1517.65 mm
Material: 14 Gauge Steel
Material Finish: Light Gray (RAL 7035)