Menu Search
HAMMOND MANUFACTURING #ECPP1620

Eclipse Command Panel, Aluminum

SKU # 62398060617 Manufacturer Series: ECPP
RoHS Compliant
Type: Eclipse Command Panel
Panel HxW - Imperial: 16.00 x 20.00 in.
Panel HxW - Metric: 406.4 x 508.0 mm
Material: Aluminum

Additional Info: Material: 0.08 in. Thick.