Menu Search
NVENT HOFFMAN #SY4050AFP

Enclosure Front Plate, 14 ga Aluminum, 400mm H

SKU # 78351034126 Manufacturer Series: Series VMY
RoHS Compliant
Type: HMI Enclosure Front Plate
Opening - Manufacturer Model: Hoffman, Syspend®
Fits Enclosure Height: 400mm
Fits Enclosure Width: 500mm
Panel HxW - Imperial: HxW: 16.3 x 20.24 in.
Panel HxW - Metric: HxW: 414 x 514mm
Material: 14 Gauge Aluminum
Material Finish: Clear Anodized Brushed

Replacement SyspendAluminum HMI Enclosure front plates are 14 gauge aluminum with clear anodized brushed finish. Mounting hardware included.