Menu Search
NVENT HOFFMAN #SY4552AFP

Enclosure Front Plate, 14 ga Aluminum, 450mm H

SKU # 78351034127 Manufacturer Series: Series VMY
RoHS Compliant
Type: HMI Enclosure Front Plate
Opening - Manufacturer Model: Hoffman, Syspend®
Fits Enclosure Height: 450mm
Fits Enclosure Width: 525mm
Panel HxW - Imperial: HxW: 18.27 x 21.22 in.
Panel HxW - Metric: HxW: 464 x 539mm
Material: 14 Gauge Aluminum
Material Finish: Clear Anodized Brushed

Replacement SyspendAluminum HMI Enclosure front plates are 14 gauge aluminum with clear anodized brushed finish. Mounting hardware included.