Menu Search
HAMMOND MANUFACTURING #2CSBX263618

Operator Interface Enclosure, 304 Stainless Steel, Natural

SKU # 62398099484 Manufacturer Series: 2000
RoHS Compliant
Type: Dual Access Operator Interface Enclosure
Material: 304 Stainless Steel
Material Finish: Natural
NEMA: 3R, 4, 12
Height: 26 in.
Width: 36 in.
Depth: 16.5 in.
Mounting: Panel or Rack