Menu Search
NVENT HOFFMAN #CCC456029PD

Aluminum Operator Interface Enclosure

SKU # 78351040779 Manufacturer Series: CC4000
Type: Operator Interface Enclosure
Material: Aluminum
Material Finish: Black
NEMA: 12
Front Type: Fixed Bezel
Front Material: Aluminum
Back Type: Solid Body
Height: 450mm (17.72 in.)
Width: 600mm (23.62 in.)
Depth: 290mm (11.41 in.)
Mounting: Pedestal

Operator Interface Enclosures: Type - Operator Interface Enclosure; Material - Aluminum; Material Finish - Black; NEMA - 12; Front Type - Fixed Bezel; Front Material - Aluminum; Back Type - Solid Body; Size - Height - 450.0 mm (17.72 in); Size - Width - 600.0 mm (23.62 in); Size - Depth - 290.0 mm (11.41 in); Mounting - Pedestal; Additional Information - Vertical components are clear anodized aluminum, horizontal components are painted black; Manufacturer Series - CC4000

Additional Info: Vertical components are clear anodized aluminum, horizontal components are painted black