Menu Search
NVENT HOFFMAN #HCP514BSS

Disk Drive Enclosure, Aluminum, NEMA 4/4X/12

SKU # 78351015926 Manufacturer Series: INTERSAFEā„¢ A70E
RoHS Compliant
Type: Data Interface Port Disk Drive Enclosure
Material: Aluminum
NEMA: NEMA 4/4X/12
Height: 5.63 in.
Width: 6.93 in.
Depth: 0.94 in.

This enclosure, available in both steel and stainless steel, allows access to one or two customer-supplied disk drives from outside the cabinet, allowing computer system use and updates without opening the cabinet. Steel version is rated Type 4 and 12 and Stainless Steel is rated Type 4, 4X, and 12.