Menu Search
NVENT HOFFMAN #SY455218A

HMI Enclosure, Aluminum, NEMA 12, 561mm H x 650mm W

SKU # 78351034096 Manufacturer Series: VMA
RoHS Compliant
Type: HMI Enclosure
Material: Aluminum
Material Finish: Clear Anodized Vertical Components, RAL 7035 Light Gray Light Gray Painted Horizontal Components
NEMA: NEMA 12
Front Type: Door, Solid Plate
Front Material: Aluminum
Back Type: Hinged Back Plate
Height: 561mm
Width: 650mm
Depth: 200mm
Mounting: Pedestal/Pendant

The Syspend aluminum HMI enclosure is designed to accommodate modern touch screen HMI devices and can be pendant or pedestal mounted. Extruded aluminum top and sides provide enhanced usability with internal mounting channels. The single walled aluminum re